Zoro Homepage

Digital Panel Meter, AC Current, 0-5 AC A

  • Mfr # 12G481

  • Zoro # G4261661


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
AC Current
Input Range
0 to 5A AC
Accuracy
+/-0.5% of range + 1 Digit
Display Span
0 to 30/300
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G481
Zoro #
G4261661
UPC #
190735383964
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
3.78 in
Cutout DIN Size
1/8
Overall Depth
2.68 in
Overall Height
1.89 in
Cutout Height
1 13/16 in
Digit Height - Maximum
0.551 in
Cutout Width
3 5/8 in

Details

Item
Digital Panel Meter
Type
AC Current
Input Range
0 to 5A AC
Accuracy
+/-0.5% of range + 1 Digit
Display Span
0 to 30/300
Display
Red LED
Display Digits
3-1/2 in
Connector Type
Screw Terminal
Fits
1/8 DIN
Includes
Instructions
Power Required
40V-300V AC/V DC
Excitation
No
Use With
External 5A AC Current Transformer
Style
48x96
True RMS
Yes
Footnotes
1,4,6
Process Connection
No
Standards
IEC 60529, IEC 61010-1 Year 2001, IEC 61326-1:2005
Series
PGDV/A
Display Span - Maximum
300
Terminal Connection Type
Screw Clamp
Digital Display Screen Color
Red
Product Type
Digital Panel Meter
AC Voltage Input - Maximum
300 V AC
Number of Display Digits
4
Current Display - Minimum
0 A
Display Span - Minimum
0
Current Display - Maximum
5 A
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage
AC Voltage Input - Minimum
40 V AC
AC Magnitude Calculation
True RMS
Digital Display Screen Type
LED
DC Voltage Input - Maximum
300 V DC
DC Voltage Input - Minimum
40 V DC

Description

Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Accuracy +/-0.5 Percent of range + 1 Digit, Display Span 0 to 30/300, Display Digits 3-1/2 in, RED LED Display, True RMS Yes, No Excitation, Use With External 5A AC Current Transformer, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 40V-300V AC/V DC, Style 48x96, Includes Instructions, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.