Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Panel Meter, Process, 0 to10 VDC

  • Mfr # 12G517

  • Zoro # G4265195


product price: $39.85
/ea

Key Features

Type
Process
Input Range
0 to 10V DC
Accuracy
+/-0.2% of Reading +/-1 Count
Display Span
0 to 100%
Display
Red LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G517
Zoro #
G4265195
UPC #
190735384169
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Overall Depth
2.36 in
Cutout Width
2 43/64 in
Cutout Height
55/64 in
Digit Height - Maximum
0.5 in
Overall Width
2.83 in
Overall Height
0.94 in

Details

Item
Digital Panel Meter
Type
Process
Input Range
0 to 10V DC
Accuracy
+/-0.2% of Reading +/-1 Count
Display Span
0 to 100%
Display
Red LCD
Display Digits
3-1/2 in
Connector Type
Screw Terminal
Excitation
No
Footnotes
6
Power Required
85-250V AC
Includes
Mounting Brackets
Style
24x72
Process Connection
No
Fits
3/64 DIN
Number of Display Digits
3.5
Parameters Measured
AC Voltage
Display Span - Maximum
100
Product Type
Digital Panel Meter
Series
R312
Includes Mounting Hardware
Included
Display Span - Minimum
0
Terminal Connection Type
Screw Clamp
AC Voltage Input - Minimum
85 V AC
Voltage Display - Minimum
0 V
Digital Display Screen Type
LCD
AC Voltage Input - Maximum
250 V AC
Voltage Display - Maximum
10 V DC
Digital Display Screen Color
Red
Standards
UL

Description

Digital Panel Meter, Process, Input Range 0 to 10V DC, Accuracy +/-0.2 Percent of Reading +/-1 Count, Display Span 0 to 100 Percent, Display Digits 3-1/2 in, Red LCD Display, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Mounting Brackets, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.