Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Panel Mount, NTC, -58 to 158, Response Time: 1 sec

  • Mfr # 13E398

  • Zoro # G4272037


product price: $14.79
/ea

Key Features

Accuracy
+/-1.8 Degrees F at -4 Degrees to 86 Degrees F, Out of Range +/--3.6 Degrees F
Mounting
Surface
Temp. Range (C)
-50 Degrees to 70 Degrees
Temp. Range (F)
-58 Degrees to 158 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13E398
Zoro #
G4272037
UPC #
190735386583
Country of Origin
China

Dimensions

Sensor Length
1.25 in
Sensor Dia.
1 1/4 in
Width
4 in
Height
1 in
Sensor Wire Length
5 ft
Overall Width
4 in
Digit Height
0.4 in
Overall Depth
0.6 in
Display Height
0.4 in
Cable Length
5 ft
Display Size
0.4 in H x 1.34 in W
Probe Length
1.25 in
Probe Diameter
1.25 in
Manufacturer Warranty Length
3 yr
Display Width
1.34 in
Overall Height
1 in
Overall Length
4.45 in
Overall Dimensions
4.45 in L x 4 in W x 1 in H

Details

Item
Surface-Mount Refrigeration Thermometer
Accuracy
+/-1.8 Degrees F at -4 Degrees to 86 Degrees F, Out of Range +/--3.6 Degrees F
Mounting
Surface
Temp. Range (C)
-50 Degrees to 70 Degrees
Temp. Range (F)
-58 Degrees to 158 Degrees
Lens Material
Polycarbonate
Case Material
White ABS
Standards
NSF approved
Includes
Mounting Gasket
Response Time
1 sec
Thermometer Item
Digital Panel Mount Thermometer
Display
3 Digit LCD
Thermometer Power Source
Solar With AAA Battery Back-Up
Sensor Style
NTC Thermistor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Line Material
Stainless Steel 304
Number of Digits
4
Power Source
Battery, Solar
Temperature Resolution C
0.1 Degrees C
Power Source Details
(1) AAA
Maximum Temperature F
158 Degrees F
Included Probe Types
1 1/4 in x 1 1/4 in RTD Probe with 5 ft Cable
Battery Run Time
1,000 hr
Primary Scale
Temperature
Application
Cold Rooms/Refrigerators/Freezers
Scale
Celsius, Fahrenheit
Voltage
1.5 V DC
Functions
Degrees F/ Degrees C Switchable
Resolution
0.1 Degrees F/0.1 Degrees C
Backlit
No
Includes NIST-Traceable Certificate
No
Plate Style
Single-Gang
Minimum Temperature C
-50 Degrees C
Minimum Temperature F
-58 Degrees F
Display Features
LCD Display
Temperature Resolution F
0.1 Degrees F
Includes Batteries
Yes
Scale Type
LCD
Digital Display
0.4 in H x 1.34 in W Display with 4-Digit LCD - 0.4 in Digit Height
Maximum Temperature C
70 Degrees C
Sensor Type
1 1/4 in RTD Probe with 5 ft Cable
Sampling Rate
60 sec
Battery Type
(1) AAA
Display Type
LCD
Sensor Technology
RTD
Temperature Accuracy
+/-1.8 Degrees F at -4 Degrees to 86 Degrees F, Out of Range +/--3.6 Degrees F
NSF Rated
Yes
Thermometer Type
Surface-Mount Refrigeration Digital Thermometer
Temperature Range
-58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
Maximum Temperature °C
70 Degrees C
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
158 Degrees F
Maximum Temperature °C
70 Degrees C
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
158 Degrees F

Description

Thermometers, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, 0.4 in H x 1.34 in W Display with 4-Digit LCD - 0.4 in Digit Height, Accuracy +/-1.8 Degrees F @ -4 to 86 Degrees F, +/-3.6 Degrees F Otherwise, Backlit No, Cable Length 5 ft, (1) AAA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.