Disc 304L Stainless Steel, 4 in L
Mfr # DSC-304-8X4
Zoro # G911242633
product price: $808.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Length Tolerance
+/-0.125 in
Overall Length
4 in
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSC-304-8X4
Zoro #
G911242633
UPC #
197666107713
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Overall Length
4 in
Outside Diameter
8 in
Outside Diameter Tolerance
+0.015 in/0 in
Details
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Disc
Material
Stainless Steel
Mechanical Finish
Mill
Tensile Strength
75,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
215 BHN
Shape
Disc
Rockwell Hardness
96 HRB
Fabrication
Hot Rolled
Material Grade
304
Heat Treatment
Annealed
System of Measurement
Inch
Yield Strength
30,000 psi
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Description
Stainless Steel Disc, Stainless Steel, 304, Disc, Outside Diameter 8 in, Outside Diameter Tolerance +0.015 in/0 in, 4 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.