Disc 316L Stainless Steel , 0.75 in L
Mfr # DSC-316-3X0.75
Zoro # G511242620
product price: $59.35
/eaKey Features
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Material Grade
316
Overall Length
3/4 in
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSC-316-3X0.75
Zoro #
G511242620
UPC #
197666083345
Country of Origin
United States
Dimensions
Overall Length
3/4 in
Length Tolerance
+/-0.125 in
Outside Diameter
3 in
Outside Diameter Tolerance
+0.015 in/0 in
Details
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Disc
Material
Stainless Steel
Material Grade
316
Fabrication
Hot Rolled
System of Measurement
Inch
Tensile Strength
75,000 psi
Brinell Hardness
215 BHN
Heat Treatment
Annealed
Rockwell Hardness
96 HRB
Mechanical Finish
Mill
Shape
Disc
Heat Treatable
Heat Treatable
Yield Strength
30,000 psi
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Description
Stainless Steel Disc, Stainless Steel, 316, Disc, Outside Diameter 3 in, Outside Diameter Tolerance +0.015 in/0 in, 3/4 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.