Zoro Homepage

Disc Magnet, Neodymium, 6 lb. Pull, PK3

  • Mfr # 7047

  • Zoro # G4143011


product price: $12.29
/pk 3, $4.10/ea

Key Features

Material
Neodymium
Thickness
0.118 in
Max. Pull
6 lb
Stability Temp.
200 Degrees F
Diameter
45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7047
Zoro #
G4143011
UPC #
095421070473
Country of Origin
China

Dimensions

Thickness
0.118 in
Diameter
45/64 in
Overall Height
1/8 in

Details

Item
Rare Earth Magnet
Material
Neodymium
Max. Pull
6 lb
Stability Temp.
200 Degrees F
Color
Silver
Weight Capacity
7.2 lb
Pull Force - Maximum
7.2 lbf
Neodymium Grade
35
Magnetized Direction
Through Thickness
Shape
Round
Stability Temperature
200 Degrees F

Description

The ZORO SELECT 7047 Disc Magnet is a versatile tool for retrieving items. This neodymium disc magnet has a diameter of 7/10 in.. It can attract up to 6 lb. and has a stability temperature of 200 degrees F. The thickness of this magnet measures 0.118 in., while its maximum pull is 6 lb.. This retrieval tool comes in a pack of three, so you can have plenty on hand when needed. With the ZORO SELECT 7047 Disc Magnet, you will be able to retrieve any item from difficult spots with ease.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.