Disc Spring, Belle, 0.138, High CS, PK12
Mfr # 1NCU2
Zoro # G3507052
product price: $6.69
/pk 12, $0.56/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.01 in
Overall Height
0.02 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NCU2
Zoro #
G3507052
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.01 in
Overall Height
0.02 in
Max. Outside Dia.
0.281 in
Min. Inside Dia.
0.138 in
For Hole Size
0.281
For Rod Size
0.138
Compatible Hole Diameter
9/32 in
Outside Diameter - Maximum
0.28 in
Compatible Rod Size
9/64 in
Inside Diameter - Minimum
0.14 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.005 in
Load @ Deflection (Lbs.)
12.8 to 17.3
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
23
Calculated Load @ Flat
23 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.138 In, Max Outside Dia 0.281 In, Thickness 0.010 In, Overall Height 0.020 In, Load 17 Lbs, Deflection @ Load 0.005 In, Flat Load 16 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.