Zoro Homepage

Disc Spring, Belle, 0.25, High CS, PK12

  • Mfr # 1NCY3

  • Zoro # G0538151


product price: $14.49
/pk 12, $1.21/ea

Key Features

System of Measurement
Inch
Thickness
0.061 in
Overall Height
0.08 in
Type
Belleville
Max. Outside Dia.
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCY3
Zoro #
G0538151
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.061 in
Overall Height
0.08 in
Max. Outside Dia.
0.812 in
Min. Inside Dia.
0.265 in
For Hole Size
0.8125
For Rod Size
0.25
Compatible Hole Diameter
13/16 in
Outside Diameter - Maximum
0.81 in
Compatible Rod Size
1/4 in
Inside Diameter - Minimum
0.27 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
935 to 1265
Calculated Load @ Flat (Lbs.)
1350
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
1,350 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.265 In, Max Outside Dia 0.812 In, Thickness 0.061 In, Overall Height 0.084 In, Load 950 Lbs, Deflection @ Load 0.018 In, Flat Load 222 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.