Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.375, High CS, PK12

  • Mfr # 1NDB9

  • Zoro # G1696396


product price: $7.19
/pk 12, $0.60/ea

Key Features

System of Measurement
Inch
Thickness
0.053 in
Overall Height
0.08 in
Type
Belleville
Max. Outside Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDB9
Zoro #
G1696396
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.053 in
Overall Height
0.08 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.38 in
For Rod Size
0.375
For Hole Size
1.125
Compatible Hole Diameter
1 1/8 in
Outside Diameter - Maximum
1.13 in
Compatible Rod Size
3/8 in
Inside Diameter - Minimum
0.38 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
254 to 344
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
535
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
535 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.380 In, Max Outside Dia 1.125 In, Thickness 0.053 In, Overall Height 0.080 In, Load 308 Lbs, Deflection @ Load 0.014 In, Flat Load 282 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.