Zoro Homepage

Disc Spring, Belle, 0.5, 17-7 PH SS, PK12

  • Mfr # 1NEJ4

  • Zoro # G1976082


product price: $14.99
/pk 12, $1.25/ea

Key Features

System of Measurement
Inch
Thickness
0.073 in
Overall Height
0.09 in
Type
Belleville
Max. Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEJ4
Zoro #
G1976082
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.073 in
Overall Height
0.09 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.505 in
For Rod Size
0.5
For Hole Size
1
Inside Diameter - Minimum
0.51 in
Compatible Hole Diameter
1 in
Outside Diameter - Maximum
1 in
Compatible Rod Size
1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Type
Belleville
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
573 to 777
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
1335
Calculated Load @ Flat
1,335 lbf
Disc Type
Belleville Spring
Standards
AMS 355, ASI 302

Description

Disc Spring, Belleville, 17-7 PH Stainless Steel, Min Inside Dia 0.505 In, Max Outside Dia 1.000 In, Thickness 0.073 In, Overall Height 0.091 In, Load 691 Lbs, Deflection @ Load 0.009 In, Flat Load 1335 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.