Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.625, High Carb Stl

  • Mfr # 1NDT5

  • Zoro # G0659215


product price: $17.49
/ea

Key Features

System of Measurement
Inch
Thickness
0.15 in
Overall Height
0.21 in
Type
Belleville
Max. Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NDT5
Zoro #
G0659215
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.15 in
Overall Height
0.21 in
Max. Outside Dia.
2 in
Min. Inside Dia.
0.656 in
For Rod Size
0.625
For Hole Size
2
Compatible Rod Size
5/8 in
Compatible Hole Diameter
2 in
Inside Diameter - Minimum
0.66 in
Outside Diameter - Maximum
2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.045 in
Load @ Deflection (Lbs.)
5583 to 7553
Calculated Load @ Flat (Lbs.)
8061
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
8,061 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.656 In, Max Outside Dia 2.000 In, Thickness 0.150 In, Overall Height 0.206 In, Load 5630 Lbs, Deflection @ Load 0.045 In, Flat Load 826 Lbs, Meets/Exceeds ASTM-A684

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.