Zoro Homepage

Disc Spring, Belle, 1.25, Chrome Vanadium

  • Mfr # 1NDY3

  • Zoro # G3298802


product price: $39.99
/ea

Key Features

System of Measurement
Inch
Material
Chrome Vanadium
Thickness
0.312 in
Overall Height
0.38 in
Type
Belleville
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDY3
Zoro #
G3298802
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.312 in
Overall Height
0.38 in
Max. Outside Dia.
4 in
Min. Inside Dia.
1.312 in
For Hole Size
4
For Rod Size
1.25
Inside Diameter - Minimum
1.31 in
Compatible Rod Size
1 1/4 in
Outside Diameter - Maximum
4 in
Compatible Hole Diameter
4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Chrome Vanadium
Type
Belleville
Deflection @ Load
0.056 in
Load @ Deflection (Lbs.)
15,534 to 21,017
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
22,670
Standards
ASTM A684
Calculated Load @ Flat
22,670 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 1.312 In, Max Outside Dia 4.000 In, Thickness 0.312 In, Overall Height 0.382 In, Load @ Deflection (Lbs.) 15,670 Lbs, Deflection @ Load 0.056 In, Calculated Load @ Flat (Lbs.) 13,921.0, Meets/Exceeds DIN 6796

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.