Zoro Homepage

Disc Spring, Belle, 1.375, High Carb Stl

  • Mfr # 1NDY9

  • Zoro # G3226492


product price: $45.29
/ea

Key Features

System of Measurement
Inch
Material
Chrome Vanadium
Thickness
0.25 in
Overall Height
0.31 in
Type
Belleville
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDY9
Zoro #
G3226492
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Height
0.31 in
Max. Outside Dia.
3.875 in
Min. Inside Dia.
1.406 in
For Rod Size
1.375
For Hole Size
3.875
Compatible Rod Size
1 3/8 in
Inside Diameter - Minimum
1.41 in
Compatible Hole Diameter
3 7/8 in
Outside Diameter - Maximum
3.88 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Chrome Vanadium
Type
Belleville
Deflection @ Load
0.05 in
Load @ Deflection (Lbs.)
7662 to 10,366
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
11,099
Standards
ASTM A684
Calculated Load @ Flat
11,099 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.406 In, Max Outside Dia 3.875 In, Thickness 0.250 In, Overall Height 0.312 In, Load @ Deflection (Lbs.) 7710 Lbs, Deflection @ Load 0.050 In, Calculated Load @ Flat (Lbs.) 3,120.0, Meets/Exceeds ASTM-A684

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.