Disc Spring, Belle, 2.5, Chrome Vanadium
Mfr # 1NEA2
Zoro # G1657537
product price: $58.19
/eaKey Features
System of Measurement
Inch
Material
Chrome Vanadium
Thickness
0.281 in
Overall Height
0.39 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NEA2
Zoro #
G1657537
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.281 in
Overall Height
0.39 in
Max. Outside Dia.
5 in
Min. Inside Dia.
2.562 in
For Hole Size
5
For Rod Size
2.5
Compatible Hole Diameter
5 in
Outside Diameter - Maximum
5 in
Compatible Rod Size
2 1/2 in
Inside Diameter - Minimum
2.56 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Chrome Vanadium
Type
Belleville
Deflection @ Load
0.085 in
Load @ Deflection (Lbs.)
12,668 to 17,139
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
18,286
Standards
ASTM A684
Calculated Load @ Flat
18,286 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 2.562 In, Max Outside Dia 5.000 In, Thickness 0.281 In, Overall Height 0.387 In, Load @ Deflection (Lbs.) 12,780 Lbs, Deflection @ Load 0.085 In, Calculated Load @ Flat (Lbs.) 2,910.0, Meets/Exceeds DIN 6796
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.