Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.25, 302 SS, PK12

  • Mfr # 1NED2

  • Zoro # G3368644


product price: $9.49
/pk 12, $0.79/ea

Key Features

System of Measurement
Inch
Thickness
0.052 in
Overall Height
0.07 in
Type
Belleville
Max. Outside Dia.
0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NED2
Zoro #
G3368644
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.052 in
Overall Height
0.07 in
Max. Outside Dia.
0.687 in
Min. Inside Dia.
0.265 in
For Hole Size
0.6875
For Rod Size
0.25
Inside Diameter - Minimum
0.27 in
Compatible Rod Size
1/4 in
Compatible Hole Diameter
11/16 in
Outside Diameter - Maximum
0.69 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
615 to 832
Calculated Load @ Flat (Lbs.)
884
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Calculated Load @ Flat
884 lbf
Standards
AMS 318, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.265 In, Max Outside Dia 0.687 In, Thickness 0.052 In, Overall Height 0.069 In, Load 620 Lbs, Deflection @ Load 0.014 In, Flat Load 884 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.