Zoro Homepage

Disc Spring, Belleville, 0.375, 302 SS, PK6

  • Mfr # 1NEH1

  • Zoro # G2810701


product price: $11.79
/pk 6, $1.96/ea

Key Features

System of Measurement
Inch
Thickness
0.098 in
Overall Height
0.12 in
Type
Belleville
Max. Outside Dia.
1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEH1
Zoro #
G2810701
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.098 in
Overall Height
0.12 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.406 in
For Rod Size
0.375
For Hole Size
1.1875
Compatible Hole Diameter
1 3/16 in
Compatible Rod Size
3/8 in
Outside Diameter - Maximum
1.19 in
Inside Diameter - Minimum
0.41 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
1658 to 2243
Calculated Load @ Flat (Lbs.)
2400
Meets/Exceeds
ASI 302 and Government AMS Type 302
Disc Type
Belleville Spring
Standards
AMS 343, ASI 302
Calculated Load @ Flat
2,400 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.406 In, Max Outside Dia 1.188 In, Thickness 0.098 In, Overall Height 0.119 In, Load 1660 Lbs, Deflection @ Load 0.017 In, Flat Load 2400 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.