Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.4375, 302 SS, PK6

  • Mfr # 1NEH9

  • Zoro # G3492377


product price: $10.59
/pk 6, $1.77/ea

Key Features

System of Measurement
Inch
Thickness
0.059 in
Overall Height
0.08 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEH9
Zoro #
G3492377
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.059 in
Overall Height
0.08 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.46 in
For Rod Size
0.4375
For Hole Size
0.875
Outside Diameter - Maximum
0.88 in
Compatible Hole Diameter
7/8 in
Compatible Rod Size
7/16 in
Inside Diameter - Minimum
0.46 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
891 to 1205
Calculated Load @ Flat (Lbs.)
1272
Meets/Exceeds
ASI 302 and Government AMS Type 302
Standards
AMS 351, ASI 302
Disc Type
Belleville Spring
Calculated Load @ Flat
1,272 lbf

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.460 In, Max Outside Dia 0.875 In, Thickness 0.059 In, Overall Height 0.083 In, Load 900 Lbs, Deflection @ Load 0.019 In, Flat Load 1272 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.