Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belleville, 0.5, 302 SS, PK12

  • Mfr # 1NEJ3

  • Zoro # G1350562


product price: $10.59
/pk 12, $0.88/ea

Key Features

System of Measurement
Inch
Thickness
0.05 in
Overall Height
0.08 in
Type
Belleville
Max. Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEJ3
Zoro #
G1350562
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.05 in
Overall Height
0.08 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.505 in
For Rod Size
0.5
For Hole Size
1
Compatible Hole Diameter
1 in
Inside Diameter - Minimum
0.51 in
Compatible Rod Size
1/2 in
Outside Diameter - Maximum
1 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
289 to 391
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
600
Disc Type
Belleville Spring
Calculated Load @ Flat
600 lbf
Standards
AMS 354, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.505 In, Max Outside Dia 1.000 In, Thickness 0.050 In, Overall Height 0.075 In, Load 342 Lbs, Deflection @ Load 0.013 In, Flat Load 600 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.