Zoro Homepage

Disc Spring, Belleville, 0.6875, 302 SS

  • Mfr # 1TZZ9

  • Zoro # G0328246


product price: $9.49
/ea

Key Features

System of Measurement
Inch
Thickness
0.125 in
Overall Height
0.16 in
Type
Belleville
Max. Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TZZ9
Zoro #
G0328246
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Overall Height
0.16 in
Max. Outside Dia.
2 in
Min. Inside Dia.
0.687 in
For Hole Size
2
For Rod Size
0.6875
Inside Diameter - Minimum
0.69 in
Compatible Hole Diameter
2 in
Outside Diameter - Maximum
2 in
Compatible Rod Size
11/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.029 in
Load @ Deflection (Lbs.)
2090 to 2827
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat (Lbs.)
3136
Calculated Load @ Flat
3,136 lbf
Disc Type
Belleville Spring
Standards
AMS 381, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.687 In, Max Outside Dia 2.000 In, Thickness 0.125 In, Overall Height 0.161 In, Load 2100 Lbs, Deflection @ Load 0.029 In, Flat Load 1350 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.