Zoro Homepage

Disc Spring, Belleville, 1.5, High Carb Stl

  • Mfr # 1NDZ2

  • Zoro # G3333461


product price: $23.69
/ea

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.093 in
Overall Height
0.19 in
Type
Belleville
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDZ2
Zoro #
G3333461
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.093 in
Overall Height
0.19 in
Max. Outside Dia.
3 in
Min. Inside Dia.
1.531 in
For Hole Size
3
For Rod Size
1.5
Outside Diameter - Maximum
3 in
Inside Diameter - Minimum
1.53 in
Compatible Hole Diameter
3 in
Compatible Rod Size
1 1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.077 in
Load @ Deflection (Lbs.)
1278 to 1729
Calculated Load @ Flat (Lbs.)
1630
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
1,630 lbf
Disc Type
Belleville Spring
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.531 In, Max Outside Dia 3.000 In, Thickness 0.093 In, Overall Height 0.189 In, Load 1290 Lbs, Deflection @ Load 0.077 In, Flat Load 3210 Lbs, Meets/Exceeds ASTM-A684

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.