Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.19,301 SS, PK10

  • Mfr # 1UAK7

  • Zoro # G1096785


product price: $11.39
/pk 10, $1.14/ea

Key Features

System of Measurement
Inch
Thickness
0.005 in
Overall Height
0.05 in
Type
Curved
Max. Outside Dia.
0.322 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UAK7
Zoro #
G1096785
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.005 in
Overall Height
0.05 in
Max. Outside Dia.
0.322 in
Min. Inside Dia.
0.203 in
For Hole Size
0.3437
For Rod Size
0.19
Compatible Rod Size
10 in
Outside Diameter - Maximum
0.32 in
Compatible Hole Diameter
11/32 in
Inside Diameter - Minimum
0.2 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.026 in
Load @ Deflection (Lbs.)
1.1
Meets/Exceeds
AISI Type 302
Standards
AISI Type 302
Disc Type
Curved

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.203 In, Max Outside Dia 0.322 In, Thickness 0.005 In, Overall Height 0.053 In, For Hole Size 11/32 In, For Rod Size #10, Load 1.1 Lbs, Deflection @ Load 0.026 In, Meets/Exceeds AISI Type 302, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.