Zoro Homepage

Disc Spring, Curved, 0.375, High CS, PK10

  • Mfr # 1UAH7

  • Zoro # G1957846


product price: $6.39
/pk 10, $0.64/ea

Key Features

System of Measurement
Inch
Thickness
0.009 in
Overall Height
0.1 in
Type
Curved
Max. Outside Dia.
0.612 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAH7
Zoro #
G1957846
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.009 in
Overall Height
0.1 in
Max. Outside Dia.
0.612 in
Min. Inside Dia.
0.4 in
For Rod Size
0.375
For Hole Size
0.625
Compatible Hole Diameter
5/8 in
Inside Diameter - Minimum
0.4 in
Outside Diameter - Maximum
0.61 in
Compatible Rod Size
3/8 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Type
Curved
Deflection @ Load
0.036 in
Load @ Deflection (Lbs.)
2.4
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Curved

Description

Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.400 In, Max Outside Dia 0.612 In, Thickness 0.009 In, Overall Height 0.098 In, For Hole Size 5/8 In, For Rod Size 3/8 In, Load 2.4 Lbs, Deflection @ Load 0.036 In, Meets/Exceeds ASTM-A684, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.