Zoro Homepage

Disc Spring, Curved, 0.375, High CS, PK10

  • Mfr # 1UAJ1

  • Zoro # G1657101


product price: $13.29
/pk 10, $1.33/ea
Sold in multiples of 2 for $26.58

Key Features

System of Measurement
Inch
Thickness
0.011 in
Overall Height
0.13 in
Type
Curved
Max. Outside Dia.
0.735 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAJ1
Zoro #
G1657101
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.011 in
Overall Height
0.13 in
Max. Outside Dia.
0.735 in
Min. Inside Dia.
0.395 in
For Hole Size
0.75
For Rod Size
0.375
Compatible Rod Size
3/8 in
Compatible Hole Diameter
3/4 in
Outside Diameter - Maximum
0.74 in
Inside Diameter - Minimum
0.4 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Curved
Deflection @ Load
0.073 in
Load @ Deflection (Lbs.)
6
Meets/Exceeds
ASTM-A684
Disc Type
Curved
Standards
ASTM A684

Description

Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.395 In, Max Outside Dia 0.735 In, Thickness 0.011 In, Overall Height 0.129 In, For Hole Size 3/4 In, For Rod Size 3/8 In, Load 6 Lbs, Deflection @ Load 0.073 In, Meets/Exceeds ASTM-A684, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.