Disc Spring, Wave, 0.125,302 SS, PK25
Mfr # 1UAF3
Zoro # G0732462
product price: $9.99
/pk 25, $0.40/eaKey Features
System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.003 in
Overall Height
0.02 in
Type
Wave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1UAF3
Zoro #
G0732462
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.003 in
Overall Height
0.02 in
Max. Outside Dia.
0.183 in
Min. Inside Dia.
0.134 in
For Hole Size
0.1875
For Rod Size
0.125
Outside Diameter - Maximum
0.18 in
Inside Diameter - Minimum
0.13 in
Compatible Rod Size
1/8 in
Compatible Hole Diameter
3/16 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
302 Stainless Steel
Type
Wave
Deflection @ Load
0.011 in
Load @ Deflection (Lbs.)
0.25-0.50
Meets/Exceeds
AISI Type 302
Disc Type
Wave
Standards
AISI Type 302
Description
Disc Spring, Wave, 302 Stainless Steel, Min Inside Dia 0.134 In, Max Outside Dia 0.183 In, Thickness 0.004 In, Overall Height 0.023 In, Load 0.25-0.50 Lbs, Deflection @ Load 0.012 In, Meets/Exceeds AISI Type 302, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.