Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Wave, 0.5, High Carb Stl, PK25

  • Mfr # 1UAC3

  • Zoro # G1342835


product price: $13.99
/pk 25, $0.56/ea

Key Features

System of Measurement
Inch
Thickness
0.009 in
Overall Height
0.05 in
Type
Wave
Max. Outside Dia.
0.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UAC3
Zoro #
G1342835
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.009 in
Overall Height
0.05 in
Max. Outside Dia.
0.734 in
Min. Inside Dia.
0.531 in
For Hole Size
0.75
For Rod Size
0.5
Outside Diameter - Maximum
0.73 in
Inside Diameter - Minimum
0.53 in
Compatible Rod Size
1/2 in
Compatible Hole Diameter
3/4 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.02 in
Load @ Deflection (Lbs.)
4-7
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Wave

Description

Disc Spring, Wave, High Carbon Steel, Min Inside Dia 0.531 In, Max Outside Dia 0.734 In, Thickness 0.009 In, Overall Height 0.050 In, Load 4-7 Lbs, Deflection @ Load 0.030 In, Meets/Exceeds ASTM-A684, Package 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.