Disc Spring, Wave, 2.5, High Carb Stl, PK2
Mfr # 1UAE6
Zoro # G2903607
product price: $15.19
/pk 2, $7.60/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.036 in
Overall Height
0.23 in
Type
Wave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1UAE6
Zoro #
G2903607
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.036 in
Overall Height
0.23 in
Max. Outside Dia.
3.328 in
Min. Inside Dia.
2.603 in
For Hole Size
3.375
For Rod Size
2.5
Inside Diameter - Minimum
2.6 in
Compatible Rod Size
2 1/2 in
Outside Diameter - Maximum
3.33 in
Compatible Hole Diameter
3 3/8 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.112 in
Load @ Deflection (Lbs.)
74-106
Meets/Exceeds
ASTM-A684
Disc Type
Wave
Standards
ASTM A684
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 2.603 In, Max Outside Dia 3.328 In, Thickness 0.036 In, Overall Height 0.227 In, Load 74-106 Lbs, Deflection @ Load 0.112 In, Meets/Exceeds ASTM-A684, Package 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.