Disc Springs, A (Heavy), 10x5.2x0.5mm, PK50
Mfr # M36300.105.0005
Zoro # G2647359
product price: $2.75
/pk 50, $0.06/eaKey Features
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Thickness
0.5 mm
Overall Height
0.7 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36300.105.0005
Zoro #
G2647359
UPC #
190735475539
Country of Origin
Multiple
Dimensions
Thickness
0.5 mm
Overall Height
0.7 mm
Max. Outside Dia.
5.2 mm
Min. Inside Dia.
10 mm
Compatible Rod Size
10 mm
Inside Diameter - Minimum
5.2 mm
Outside Diameter - Maximum
10 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Finish
Plain
Type
A (Heavy)
Meets/Exceeds
DIN 2093 A
Disc Type
Disc Spring
Standards
DIN 2093 A
Description
Disc Springs,A (Heavy),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 10mm,Max. Outside Dia. 5.2mm,Thickness 0.5mm,Overall Height 0.75mm,Meets/Exceeds DIN 2093 A,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.