Disc Springs, A(Heavy), 25x12.2x1.5mm, PK25
Mfr # M36300.262.0015
Zoro # G2647289
product price: $13.39
/pk 25, $0.54/eaKey Features
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
1.5 mm
Overall Height
2 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36300.262.0015
Zoro #
G2647289
UPC #
190735475607
Country of Origin
Multiple
Dimensions
Thickness
1.5 mm
Overall Height
2 mm
Max. Outside Dia.
12.2 mm
Min. Inside Dia.
25 mm
Inside Diameter - Minimum
12.2 mm
Compatible Rod Size
25 mm
Outside Diameter - Maximum
25 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
A (Heavy)
Meets/Exceeds
DIN 2093 A
Disc Type
Disc Spring
Standards
DIN 2093 A
Description
Disc Springs,A (Heavy),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 25mm,Max. Outside Dia. 12.2mm,Thickness 1.5mm,Overall Height 2.05mm,Meets/Exceeds DIN 2093 A,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.