Disc Springs, B(Med), 25x12.2x0.9mm, PK25
Mfr # M36302.262.0009
Zoro # G2647115
product price: $5.59
/pk 25, $0.22/eaKey Features
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Thickness
0.9 mm
Overall Height
1.6 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36302.262.0009
Zoro #
G2647115
UPC #
190735475805
Country of Origin
Multiple
Dimensions
Thickness
0.9 mm
Overall Height
1.6 mm
Max. Outside Dia.
12.2 mm
Min. Inside Dia.
25 mm
Compatible Rod Size
25 mm
Inside Diameter - Minimum
12.2 mm
Outside Diameter - Maximum
25 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Finish
Plain
Type
B (Medium)
Meets/Exceeds
DIN 2093 B
Standards
DIN 2093 B
Disc Type
Disc Spring
Description
Disc Springs,B (Medium),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 25mm,Max. Outside Dia. 12.2mm,Thickness 0.9mm,Overall Height 1.6mm,Meets/Exceeds DIN 2093 B,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.