Disc Springs, B(Med), 28x14.2x1.0mm, PK25
Mfr # M36302.294.0010
Zoro # G2647106
product price: $11.79
/pk 25, $0.47/eaKey Features
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Thickness
1 mm
Overall Height
1.8 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36302.294.0010
Zoro #
G2647106
UPC #
190735475812
Country of Origin
Multiple
Dimensions
Thickness
1 mm
Overall Height
1.8 mm
Max. Outside Dia.
14.2 mm
Min. Inside Dia.
28 mm
Outside Diameter - Maximum
28 mm
Compatible Rod Size
28 mm
Inside Diameter - Minimum
14.2 mm
Compatible Hole Diameter
9/16 in
Details
Item
Disc Spring
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Finish
Plain
Type
B (Medium)
Meets/Exceeds
DIN 2093 B
Disc Type
Disc Spring
Standards
DIN 2093 B
Color
Black
Description
Disc Springs,B (Medium),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 28mm,Max. Outside Dia. 14.2mm,Thickness 1.0mm,Overall Height 1.8mm,Meets/Exceeds DIN 2093 B,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.