Disc Springs, B(Medium), 90x46.0x3.5mm
Mfr # M36302.946.0035
Zoro # G2647009
product price: $4.75
/eaSold in multiples of 3 for $14.25
Key Features
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
3.5 mm
Overall Height
6 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36302.946.0035
Zoro #
G2647009
UPC #
190735475911
Country of Origin
Multiple
Dimensions
Thickness
3.5 mm
Overall Height
6 mm
Max. Outside Dia.
46 mm
Min. Inside Dia.
90 mm
Compatible Rod Size
90 mm
Inside Diameter - Minimum
46 mm
Outside Diameter - Maximum
90 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
B (Medium)
Meets/Exceeds
DIN 2093 B
Standards
DIN 2093 B
Disc Type
Disc Spring
Description
Disc Springs,B (Medium),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 90mm,Max. Outside Dia. 46.0mm,Thickness 3.5mm,Overall Height 6mm,Meets/Exceeds DIN 2093 B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.