Shop All Cam Locks
Zoro Select
Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 17/32 in
Mfr # 1XTF1
Zoro # G2774021
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 17/32 in
- Key Type Different
- Keying Keyed Different
- Finish Stainless steel
- Opens With Key
Product Information
- Brand Zoro Select
- MFR # 1XTF1
- Zoro # G2774021
- UPC # 190735036501
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 7/8 in |
Cam Length (In.) | 1 1/4 in, 1 3/4 in |
Unlocking Radius (Deg.) | 90 or 180 |
Mounting Hole Dia. (In.) | 3/4 in |
Head Dia. | 7/8 in |
Offset Cam Length | 1 3/4 in |
Straight Cam Length | 1 1/4 in |
Straight Cam Width | 5/8 in |
Offset Cam Width | 5/8 in |
Details
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 17/32 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/4 in, Lock Brand Approved Vendor, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 3/4 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Counterclockwise, Interchangeable Core No, Lock Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Passage Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2010LL626)
- X1 TOOLS R-19 O-Ring ID: 23.5 mm, CS: 3.5 mm, OD: 30.5 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0019x10)
- CAPLUGS PE-LD01 RED002 MICRO, 200PK (T-11)
- MAG-MATE Block Magnet, Ceramic, 18 lb. (750X1X2C8)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in (1XTG2)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/32 in (1XTD9)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in (1XTF5)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 25/32 in (1XTA8)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/32 in (1XTA9)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 25/32 in (1XTA2)
- COMPX FORT Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 1/2 in (MFW23010-KD)
- Zoro Select Cam Locks