Zoro Homepage

Disconnect Clip, 1 1/4 in

  • Mfr # PP771R

  • Zoro # G516283420


product price: $3.19
/ea

Key Features

Compatible Tube Size
1 1/4 in
Product Type
Disconnect Clip
Compatible Pipe Size
1 1/4 in
Compatible with Brand
QuickFitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP771R
Zoro #
G516283420
UPC #
845526020138
Country of Origin
China

Dimensions

Compatible Tube Size
1 1/4 in
Compatible Pipe Size
1 1/4 in

Details

Item
Release Tool for Push-to-Connect Fittings and Valves
Product Type
Disconnect Clip
Compatible with Brand
QuickFitting

Description

Release Tool for Push-to-Connect Fittings and Valves, Product Type Disconnect Clip, Compatible Tube Size 1 1/4 in, Compatible Pipe Size 1 1/4 in, Compatible with Brand QuickFitting, Compatible with Series Not Applicable, Includes Not Applicable, Compatible Mfr. Model Number Not Applicable, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.