Zoro Homepage

Disconnect Clip, 2 in

  • Mfr # PP791R

  • Zoro # G616283443


product price: $5.79
/ea

Key Features

Product Type
Disconnect Clip
Compatible Tube Size
2 in
Compatible Pipe Size
2 in
Compatible with Brand
QuickFitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP791R
Zoro #
G616283443
UPC #
845526020190
Country of Origin
China

Dimensions

Compatible Tube Size
2 in
Compatible Pipe Size
2 in

Details

Item
Release Tool for Push-to-Connect Fittings and Valves
Product Type
Disconnect Clip
Compatible with Brand
QuickFitting

Description

Release Tool for Push-to-Connect Fittings and Valves, Product Type Disconnect Clip, Compatible Tube Size 2 in, Compatible Pipe Size 2 in, Compatible with Brand QuickFitting, Compatible with Series Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.