Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Wheel, 5.51" Diameter, Silver

  • Mfr # 30916P

  • Zoro # G1820310


product price: $48.49
/ea

Key Features

Base Dia. (In.)
1.42
Color
Silver
Diameter
5.51"
Finish
Polished
Height
1.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30916P
Zoro #
G1820310
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.42
Diameter
5.51"
Height
1.44"
Overall Length
5.51"
Height (In.)
1.44
Overall Height
1.44"
Bore Dia.
5/8 in
Outside Dia.
5.5100 in
Bore Diameter
5/8 in
Hub Diameter
1.42 in
Wheel Height
0.69 in
Overall Diameter
5.51 in

Details

Color
Silver
Finish
Polished
Material
Cast aluminum
Style
No Handle
Item
Hand Wheel
Bore
0.63"
Components
Aluminum
Handle
No
Features
Rear Finger Grip
Finish - Machining
Bright (Uncoated)
Wheel Material
Aluminum
Handle Material
Cast Aluminum
Wheel Type
Solid
Includes Handle
Handle Not Included

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 5.5100 in, Handle Type Not Applicable, Bore Dia. 5/8 in, Features Rear Finger Grip, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.