Zoro Homepage

Dish Wheel, 6.30" Diameter, Silver

  • Mfr # 30917P

  • Zoro # G1820283


product price: $48.79
/ea

Key Features

Base Dia. (In.)
1.42
Color
Silver
Diameter
6.30"
Finish
Polished
Height
1.54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30917P
Zoro #
G1820283
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.42
Diameter
6.30"
Height
1.54"
Overall Length
6.30"
Overall Height
1.54"
Height (In.)
1.54
Outside Dia.
6-5/8 in
Bore Dia.
5/8 in
Wheel Height
0.75 in
Overall Diameter
6.3 in
Bore Diameter
5/8 in
Hub Diameter
1.42 in

Details

Color
Silver
Finish
Polished
Material
Cast aluminum
Style
No Handle
Item
Hand Wheel
Bore
0.63"
Components
Aluminum
Handle
No
Finish - Machining
Bright (Uncoated)
Features
Rear Finger Grip
Wheel Type
Solid
Handle Material
Cast Aluminum
Includes Handle
Handle Not Included
Wheel Material
Aluminum

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 6-5/8 in, Handle Type Not Applicable, Bore Dia. 5/8 in, Features Rear Finger Grip, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.