Zoro Homepage

Dishwasher Installation Kit, 304 SS

  • Mfr # 48747

  • Zoro # G3460598


product price: $9.99
/ea

Key Features

Hose Inside Dia.
1/4 in
Inlet Type
Compression
Outlet Type
MIP
Hose Fitting A Material
Brass
For Use With
Dishwasher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48747
Zoro #
G3460598
UPC #
091712487470
Country of Origin
China

Dimensions

Hose Inside Dia.
1/4 in
Hose Fitting B Size
3/8 in
Hose Length
4 ft
Hose Fitting A Size
3/8 in
Hose Outside Dia.
1/2 in
Bend Radius
180 in
Fitting Size
3/8 in x 3/8 in

Details

Item
Dishwasher Installation Kit
Inlet Type
Compression
Outlet Type
MIP
Hose Fitting A Material
Brass
For Use With
Dishwasher
Fitting Material
Stainless Steel
Hose Fitting B Type
F Compression
Application
Dishwasher
Temp. Range
15 Degrees to 158 Degrees F
Finish
Unfinished
Max. Working Pressure @ 70 F
125 psi
Fitting Type
Compression x Compression
Hose Fitting B Material
Brass
Hose Configuration
Coupled Assembly
For Media Type
Potable Water
Hose Fittings
Brass 3/8 in Compression x Brass 3/8 in Compression
Standards
AB1953, cUPC
Hose Color
Silver
Hose Cover Material
304 Stainless Steel
Includes
Supply Line, Elbow
Hose Fitting A Type
F Compression
Hose Tube Material
PVC

Description

Dishwasher Installation Kit, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 4 ft, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 15 Degrees to 158 Degrees F, Standards AB1953, cUPC, Bend Radius 180 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.