Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Cutlery Set, Black, Med Weight, PK250

  • Mfr # BWKFKTNMWPSBLA

  • Zoro # G707458705


product price: $27.95
/pk 250, $0.11/ea

Key Features

Material
Polystyrene
Color
Black
Weight
Medium-Weight
Recyclable
No
Compostable
Not Compostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKFKTNMWPSBLA
Zoro #
G707458705
UPC #
10749507978128
Country of Origin
China

Details

Item
Disposable Cutlery Set
Material
Polystyrene
Color
Black
Weight
Medium-Weight
Recyclable
No
Compostable
Not Compostable
Specific Material
Polystyrene
BPI Certified
No
USDA Certified Bio-based Products
No
SFI Certified
No
Bio-Based
No
Disposable Utensil Type
Cutlery Sets
Item Weight
Medium-Weight
Wrapped or Unwrapped
Wrapped
Product Type
Cutlery Sets
Packs per Case
4
FSC Certified
No
Pack Count
250
Set Contents
Fork, Knife, Napkin, Spoon

Description

Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color Black, Compostable Not Compostable, Material Polystyrene, Product Series Not Applicable, Product Type Cutlery Sets, Recyclable No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, FSC Certified No, Pack Count 250, Packs per Case 4, Set Contents Fork, Knife, Napkin, Spoon, SFI Certified No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.