Shop SERVICE IDEAS
See all product information
Create Account
Non-Slip Removable Insert 16 in. Large Round Serving Tray in Polished Stainless
- Mfr # TR1614RIPS
- Zoro # G222935835
product price:Â
$
66.99
/ea
Key Features
Overall Width
16 in
Color
Polished
Material
Stainless Steel
Overall Length (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR1614RIPS
- Zoro #
- G222935835
- UPC #
- 717996631827
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 16 in
- Overall Height (In.)
- 16 in
- Overall Length (In.)
- 1 in
Details
- Color
- Polished
- Material
- Stainless Steel
Description
The Large Non-Slip Removable Insert Tray in Polished Stainless Steel is built to handle generous service with a touch of shine. With a 16-inch outer diameter and 14-inch inner surface, it accommodates large drink rounds or shared appetizers with ease. A removable rubber insert keeps items stable in motion, while the mirror-like polished finish adds a premium look to upscale events. Stackable to save space behind the bar or in prep areas, and dishwasher safe for easy maintenance in commercial use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.