Shop ZORO SELECT
See all product information
Create Account
Disp Cutlery Set, White, Med Weight, PK 250
- Mfr # ASPSTN
- Zoro # G8240078
product price:Â
$
86.45
/pk of 250, $0.35/ea
Key Features
Type
Knife/Fork/Spoon/Napkin
Material
Utensils: TPLA Compostable Plastic Derived from Plants (70% Non-GMO Corn/30% Talc); Napkin: 100% Recycled Paper Content; Wrapper: Certified Compostable Cellulose
Utensil Material
Talc-filled Polylactic Acid (TPLA)
Overall Length
8"
Dishwasher Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASPSTN
- Zoro #
- G8240078
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 8"
- Length
- 6"
Details
- Type
- Knife/Fork/Spoon/Napkin
- Material
- Utensils: TPLA Compostable Plastic Derived from Plants (70% Non-GMO Corn/30% Talc); Napkin: 100% Recycled Paper Content; Wrapper: Certified Compostable Cellulose
- Utensil Material
- Talc-filled Polylactic Acid (TPLA)
- Dishwasher Safe
- Yes
- Color
- White
- Standards
- BPI Certified Compostable; USDA Certified Biobased 96%
- Weight
- 10.8 lbs
- NSF Certified
- Yes
Description
Disposable Cutlery Set, Bio-Based Yes, BPI Certified Yes, Color White, Compostable Commercially Compostable, Material Plant Starch, Product Series Not Applicable, Disposable Utensil Type Cutlery Sets, Recyclable No, Specific Material TPLA, Standards Not Applicable, USDA Certified Bio-based Products Yes, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, FSC Certified No, Pack Count 250, Packs per Case 1, Set Contents Fork, Knife, Napkin, Spoon, SFI Certified No, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.