H1347 Oceanstar Bamboo Utensil Holder
- Mfr # H1347
- Zoro # G004020308
product price:Â
$
26.65
/ea
Key Features
Material
Bamboo
Color
Brown
Utensil Width
4 in
Depth
4 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1347
- Zoro #
- G004020308
- UPC #
- 895908001347
- Country of Origin
- China
- Item
- Utensil Holder
- Material
- Bamboo
- Color
- Brown
Dimensions
- Utensil Width
- 4 in
- Depth
- 4 in
- Height
- 6 in
Description
Keep your utensils tidy with the Oceanstar Bamboo Utensil Holder. Made with 100% bamboo, the holder is a great eco-friendly alternative to storing your utensils. Use the bamboo utensil holder for all your essential kitchen tools. The bamboo material is not only eco-friendly, but it is durable and provides an elegant touch to your kitchen. Prepare your meals with all your necessary utensils in one holder. The wavy edges and contemporary design of the Bamboo Utensil Holder is a great way to accessorize any counter top.
- 100% bamboo that provides durability
- Eco-friendly alternative to store your utensils
- Wavy edged design for a contemporary look
- Great for any counter top and space
- Use to store a variety of items
- Square design to fit in any corner
- Kitchen tools not included
- Dimensions: 6 H x 4 L x 4 W inches
- Item Weight: 12 ounces
Dimensions: Height: 6 Depth: 4 Width: 4
- 100% bamboo that provides durability
- Eco-friendly alternative to store your utensils
- Wavy edged design for a contemporary look
- Great for any counter top and space
- Use to store a variety of items
- Square design to fit in any corner
- Kitchen tools not included
- Dimensions: 6 H x 4 L x 4 W inches
- Item Weight: 12 ounces
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.