This item is Discontinued.

Zoro Select Disp. Lab Coat, 3XL, SMS, White LC3-WK-SMS-3XL

Disp. Lab Coat, 3XL, SMS, White (Discontinued)

  • Mfr # LC3-WK-SMS-3XL
  • Zoro # G4770297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC3-WK-SMS-3XL
Zoro #
G4770297
UPC #
075824791305
Country of Origin
Unknown

Dimensions

Size
3XL

Details

Item
Disposable Lab Coat
Color
White
Material
SMS
Closure Type
Snaps
Number of Pockets
3
Cuff Style
Knit

Description

Disposable Lab Coat, Closure Type Snaps, Color White, Material SMS, Number of Pockets 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.