Films, Seals & Dispensers - HyperStretch
- Mfr # M0381
- Zoro # G423358259
product price:Â
$
57.59
/ea
Key Features
Overall Width
4 1/2 in
Overall Thickness
125 micron
Color
White
Wire Rope Length
5 in
Product Type
Sealing Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M0381
- Zoro #
- G423358259
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Product Type
- Sealing Film
- Item
- Films, Seals & Dispensers - HyperStretch(TM) Sealing Film
- Material
- Paraffin; Polyolefin
- Sterility
- Non-Sterile
- Shell Material
- Paraffin; Polyolefin
- Wire Color
- White
Dimensions
- Overall Width
- 4 1/2 in
- Overall Thickness
- 125 micron
- Wire Rope Length
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Films, Seals & Dispensers - HyperStretch(TM) Sealing Film, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.