Zoro Homepage

Disposable Beakers, 250mL, PK50

  • Mfr # 3UDJ6

  • Zoro # G4205433


product price: $34.75
/pk 50, $0.70/ea

Key Features

Capacity
250ml
Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UDJ6
Zoro #
G4205433
UPC #
190735558041
Country of Origin
China

Dimensions

Outside Diameter - Metric
80 mm
Outside Dia.
3.19 in
Labware Outside Dia. - English
3.1 in
Labware Height - English
3.6 in
Overall Height - Metric
89 mm
Height
3.562"

Details

Item
Beaker
Capacity
250ml
Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Molded Graduations
Graduation Subdivisions
10 mL
Includes
Pour Spout
Product Type
Beaker
Maximum Graduation - Metric
250 mL
Graduation Increments - Metric
10 mL
Includes Graduations
Yes
Basic Material
Plastic
Body Color
Clear
Disposable/Reusable
Disposable
Graduation Style
Molded
Minimum Graduation - Metric
10 mL
Clarity
Transparent

Description

Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 80 mm, Overall Height - Metric 89 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Molded Graduations, Disposable/Reusable Disposable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.