Disposable Coverallss, Collared Coverall, XL, Microporous Film Over Spunbonded Polypropylene, White
Mfr # 18120 XL
Zoro # G9663455
product price: $130.99
/pk 25, $5.24/ea
Free Shipping & Returns
Key Features
Color
White
Material
Microporous Film Over Spunbonded Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18120 XL
Zoro #
G9663455
UPC #
744897052987
Country of Origin
Multiple
Dimensions
Size
XL
Details
Item
Disposable Coverallss
Color
White
Material
Microporous Film Over Spunbonded Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM 1670, ASTM 1671
Ankle Closure
Open
Series
PUREGARD
Coverall Style
Collared Coverall
Color Family
Whites
Industry Type
Healthcare
Packaging
Bulk
Closure Features
Zipper
Wrist Closure
Elastic
Description
Collared Disposable Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.