
Disposable Dipper, Poly, 600mL, 18 In, PK10
Mfr # 5300
Zoro # G4164912
product price: $53.79
/pk 10, $5.38/eaKey Features
Capacity
600 mL
Material
Polyethylene
Range
18 in L
Autoclavable
No
Head Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5300
Zoro #
G4164912
UPC #
-
Country of Origin
United States
Details
Capacity
600 mL
Material
Polyethylene
Range
18 in L
Item
Disposable Dipper
Autoclavable
No
Head Material
Polyethylene
Capacity - Imperial
20 3/16 fl oz
Pre-Cleaned
None
Product Type
Disposable Dipper
Capacity - Metric
600 mL
Sterile/Non-Sterile
Non-Sterile
Description
Disposable Dipper, Head Material Polyethylene, Product Type Disposable Dipper, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Features Not Applicable, Standards Not Applicable, Includes Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.