Zoro Homepage

Disposable Dipper, Poly, 600mL, 18 In, PK10

  • Mfr # 5302

  • Zoro # G3963206


product price: $56.29
/pk 10, $5.63/ea

Key Features

Capacity
600 mL
Material
Polyethylene
Range
18 in L
Autoclavable
No
Capacity - Metric
600 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5302
Zoro #
G3963206
UPC #
00194484319380
Country of Origin
United States

Details

Capacity
600 mL
Material
Polyethylene
Range
18 in L
Item
Disposable Dipper
Autoclavable
No
Capacity - Metric
600 mL
Product Type
Disposable Dipper
Capacity - Imperial
20 3/16 fl oz
Sterile/Non-Sterile
Non-Sterile
Head Material
Polyethylene
Pre-Cleaned
None

Description

Disposable Dipper, Head Material Polyethylene, Product Type Disposable Dipper, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Features Not Applicable, Standards Not Applicable, Includes Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.