Disposable Face Masks, 3-Ply, Dual, Non-Adjustable Strap, None, Blue, M, 25 PK
Mfr # 3NMG2
Zoro # G4075547
product price: $45.19
/pk 25, $1.81/eaKey Features
Color
Blue
Material
Pleated Polyethylene
ISO Cleanroom Class
Not Rated
Mask Headstrap Type
Dual, Non-Adjustable
Nosepiece Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3NMG2
Zoro #
G4075547
UPC #
-
Country of Origin
Multiple
Dimensions
Mask Size
M
Size
Universal
Details
Item
Disposable Face Masks
Color
Blue
Material
Pleated Polyethylene
ISO Cleanroom Class
Not Rated
Mask Headstrap Type
Dual, Non-Adjustable
Nosepiece Type
None
Number of Layers
3-Ply
Includes
Eye Shield with Solvent-Based, Antifog Coating
Exhalation Valve
No
ASTM Splash Rating
Not Rated
NIOSH Rating
Not Rated
Eyeshield Color
Clear
Includes Eyeshield
Yes
Mask Material
Polyethylene
Mask Shape
Flat-Fold
Eyeshield Features
Solvent Based, Anti-Fog Coating
Face Seal Type
None
Description
Procedural Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polyethylene, Exhalation Valve No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.