Zoro Select

Disposable Respirator, N95, Folded, PK40


product price: $21.69
/pk 40, $0.54/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Nuisance Odor Removal None
  • Fluid Resistant No
  • Nose Clip Yes
  • Exhalation Valve No
  • Individually Packaged No
See all product information

Product Information

Dimensions

Mask Size Universal

Details

Nuisance Odor Removal None
Fluid Resistant No
Nose Clip Yes
Exhalation Valve No
Individually Packaged No
Latex Content Latex Free
Item Disposable Respirators
Color White
Standards NIOSH
Mask Headstrap Type Dual, Non-Adjustable
Mask Shape Flat-Fold
NIOSH Rating N95
ASTM Splash Rating Not Rated
Nosepiece Type Molded Nose Bridge
Face Seal Type Comfort

Description

Disposable Respirators, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Exhalation Valve No, Package Quantity 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.