Zoro Homepage

Disposable Spoon, White, Medium Weight, PK3000

  • Mfr # E175008

  • Zoro # G0157136


product price: $31.15
/pk 3000, $0.01/ea

Key Features

Disposable Cutlery Grouping
Taster Spoon
Disposable Foodware Color
White
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E175008
Zoro #
G0157136
UPC #
820524000863
Country of Origin
China

Details

Disposable Cutlery Grouping
Taster Spoon
Disposable Foodware Color
White
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
Pack Count
3,000
Cutlery Type
Taster Spoon
Packs per Case
6
Cutlery Weight
Medium Weight
Item
Disposable Spoon
Color
White
Set Contents
Taster Spoon
Material
Plastic
Letter Series
E175
Standards
FDA Approved
Compostable
Not Compostable
BPI Certified
No
Bio-Based
No
SFI Certified
No
Utensil Type
Spoon
Specific Material
Polypropylene
Product Type
Taster Spoon
USDA Certified Bio-based Products
No
FSC Certified
No
Wrapped or Unwrapped
Unwrapped
Weight
Medium-Weight
Recyclable
No
Disposable Utensil Type
Taster Spoon
Item Weight
Medium-Weight

Description

Disposable Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series E175, Material Plastic, Product Series Not Applicable, Product Type Taster Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.